Hodell-Natco
4 in. 3-Grade Flange Plated Bolt and Nut Set
Part #PBNS4G3 | Item #3625650 | Manufacturer Part #BUPS0400OZ
Call for Pricing
Length:
How to get it:
Product Details
Specifications
Coating: Plated
Grade: 3
Length: 4 in
Product Type: Bolt, Nut
Screw Head: Round Head Standard