4 in. Plated Bolt and Nut Set

You last purchased this on
 
Hodell-Natco

4 in. Plated Bolt and Nut Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hodell-Natco

4 in. Plated Bolt and Nut Set

  • Fast #
  • Part #PBNSPG5
  • Item #2229394
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Plated
End Connection 1:
Flanged
End Connections:
Flanged
Grade:
5
Length:
4 in
Product Type:
Bolt, Nut