6 in. 16 ga Junction Box with Hinge Cover
6 in. 16 ga Junction Box with Hinge Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- CSA 22.2
- Gauge (metal):
- 16 ga
- Height:
- 6 in
- Material:
- Steel
- NEMA:
- NEMA 12, NEMA 13
- UL Listed:
- Yes
- Width:
- 6 in