3/4 x 1/2 in. Straight Steam Air Vent

You last purchased this on
 
Hoffman Specialty

Model 45 3/4 x 1/2 in. Straight Steam Air Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffman Specialty

Model 45 3/4 x 1/2 in. Straight Steam Air Vent

  • Fast #
  • Part #H401461
  • Item #1580329
  • Manufacturer Part #401461
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Model 45
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No