DESCRIPTION

Hoffman Specialty Cast Iron NPT Wye Strainer with Stainless Steel Screen

H415C

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Length
4 in
Material
Cast Iron
Maximum Pressure
400 psi
Maximum Temperature
400
Mesh Size
20
NSF Certified
No
Recommended Valve Application
Oil, Steam, Water

Starting at
Call for Pricing
  • QUANTITY