This product requires certification to purchase.

You last purchased this on
 
Hoffman Specialty

  • Fast #
  • Part #H401497
  • Item #6425
  • Manufacturer Part #401497
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoffman Specialty

  • Fast #
  • Part #H401497
  • Item #6425
  • Manufacturer Part #401497
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Steel
Maximum Temperature:
240
Pressure - Maximum:
50 psig