3/4 x 1/2 in. FNPT x MNPT Steel Steam Trap
Model 4 3/4 x 1/2 in. FNPT x MNPT Steel Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Model 4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 52 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 44-7/16 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 1-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 25 psig
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Rubber
- Valve Material:
- Steel
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1/2 in, 3/4 in
- Width:
- 30 in