3/4 in. 406F 250 psig Steam Trap

You last purchased this on
 
Hoffman Specialty

Series B1 3/4 in. 406F 250 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffman Specialty

Series B1 3/4 in. 406F 250 psig Steam Trap

  • Fast #
  • Part #H404324
  • Item #1283614
  • Manufacturer Part #404324
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series B1
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Maximum Temperature:
406
Pressure - Maximum:
250 psig
Valve Body Material:
Cast Iron
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in