1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket
1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket
Frequently Purchased Together
Product Details
- Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
- Can be cast into concrete slab, then bent into position
- Ideal for single pipe run applications including copper, CPVC, and PEX
- Made in the USA
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Brand Model Compatibility:
- 400, 261, 262 Series
- Coating:
- Galvanized
- Depth:
- 1-53/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 18 ga
- Height:
- 2-1/10 in
- IAPMO Listed -:
- Yes
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Work Load Limit:
- 25 lb