1 - 2 in. Nylon and TPR Pipe Clamp
Stout Clamp™ #285 1 - 2 in. Nylon and TPR Pipe Clamp
Frequently Purchased Together
Product Details
- Supports 1 in to 2 in CTS/IPS pipe
- Load ratings up to 300 lbs.
- Flat base, variable closure clamp
- Compatible with Copper, PEX, CPVC, iron pipe and other system materials
- Ideal for securing tubing to Hold Rite EZ-Strut trapeze platform or stout bracket
- Sound-rated/isolation clamps
- Framework meets UL 94 V-2 flame rating
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Acoustic Isolation, CPVC Tubing, Conduit, Copper Tubing, Dissimilar Metal Isolation, Medical Gas Support, Mid-Span Support, Overhead Support, PEX Tubing, Trapeze, Tubing Isolation
- Collection:
- Stout Clamp™ #285
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Off White
- FM Approved:
- No
- Fire Rated:
- Yes
- Fits Pipe Size:
- 1 in - 2 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 3822
- Installation Type:
- Suspended Mount, Top Mount
- Length:
- 4-7/20 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, TPR
- Product Type:
- Pipe Clamp
- Temperature Range:
- -10 to 180 Deg F
- UL Listed:
- UL 94V-2
- Width:
- 93/100 in
- Work Load Limit:
- 300 lb
- cUPC Certified:
- Yes