DESCRIPTION

  • Accommodates 1/2" CTS pipe
  • Complies with UL94 V-0 requirements
  • For metal studs and #121 and #125 series brackets
  • Isolator clamp

Holdrite 1/2 in. Plastic Metal Stud Insulating Clamp

HUB424

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
UL Listed
Yes

Starting at
$0.2
EACH
  • QUANTITY

DOCUMENTS