1 - 2 in. Plastic Strut Pipe Clamp in Medium Blue

You last purchased this on
 
HoldRite™

1 - 2 in. Plastic Strut Pipe Clamp in Medium Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

1 - 2 in. Plastic Strut Pipe Clamp in Medium Blue

  • Fast #
  • Part #H287P
  • Item #2480386
  • Manufacturer Part #287-P
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Ideal for securing copper, PEX, CPVC and gas tubing directly to strut/channel
  • No tools required
  • Variable-size isolated strut clamp
  • Includes sound-rated/isolation pads to reduce noise and vibration
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Acoustic Isolation, Horizontal, Medical Gas Support, Mid-Span Support, Overhead Support, Trapeze, Vertical
Color Finish Category:
Blues
Color Finish Name:
Medium Blue
Fits Pipe Size:
1 in - 2 in
Height:
3-22/25 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
180
Minimum Temperature:
-10
Product Type:
Strut Clamp
UL Listed:
Yes
Width:
3-1/2 in
Work Load Limit:
300 lb