1-5/8 in. Strut Pipe Clamp
1-5/8 in. Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strut-mounted insulated pipe solution
- Mounts directly to strut
- Steel strut clamp insulation couplings
- Eliminates insulation compression at suspension points
- Ideal for overhead insulated pipe on a trapeze
- Complete vapor barrier at suspension points by gluing or taping the butt joint
- Meets the 25/50 flame spread/smoke developed index
Documents
Specifications
- Fits Pipe Size:
- 1-5/8 in
- Product Type:
- Clamp
- Thickness:
- 3 in
- UL Listed:
- Yes