1 in. Galvanized Steel Bracket

Part #H110R  |  Item #92581  |  Manufacturer Part #110-R

$7.60 EACH

Fits Pipe Size:

1-3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solution for island sinks
  • Galvanized steel brackets with key design integrates with various HOLDRITE inserts including 701 and 704
  • Installs directly to waste/vent pipe prior to erecting studs
  • Supports 4" and 8" centers

Documents

Specifications

Coating: Copper

Color Finish: Silver

Color Finish Category: Silver Tones

FM Approved: No

Fits Pipe Size: 1-3/8 in

Height: 7 in

Length: 10 in

Material: Galvanized Steel

Outside Diameter: 2 in

UL Listed: No