DESCRIPTION

  • Accommodates 1" CTS pipe
  • Complies with UL94 V-0 requirements
  • For metal studs and #121 and #125 series brackets
  • Isolator clamp

Holdrite 1 in. Plastic Metal Stud Insulating Clamp

HUB426

Fits Pipe Size:

1 in

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Plastic
UL Listed
Yes

Starting at
$0.25
EACH
  • QUANTITY

DOCUMENTS