DESCRIPTION

  • Ideal for shower head, tub spout, vertical mid-span and more
  • Integrates with several Holdrite® clamps and other industry standard components
  • Supports both 2-eared and 3-eared 90's
  • Telescoping design supports CPVC, copper, and PEX tubing

Holdrite 10-1/4 - 17-1/2 in. Stout Bracket Less Screw

HSB3

Manufacturer Part #: SB3

Length:

27-3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Adjustable
Yes
Coating
Galvanized
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
1-3/8 in
Height
7 in
Length
27-3/4 in
Material
Galvanized Steel
UL Listed
Yes

Print

DOCUMENTS