DESCRIPTION

  • Ideal for lavatory, shower, or water closet
  • Includes 4 screws
  • Multi-purpose bracket supports various application solutions
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping

Holdrite 10 - 18 in. Span Stout Bracket

HSB1

Manufacturer Part #: SB1

Length:

18 in

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Adjustable
Yes
Coating
Galvanized
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
1-3/8 in
Height
7 in
Length
18 in
Material
Galvanized Steel
UL Listed
Yes

Print