18 in. Galvanized Plastic Telescoping Bracket in Silver, White and Purple
18 in. Galvanized Plastic Telescoping Bracket in Silver, White and Purple
Frequently Purchased Together
Product Details
- Telescoping design supports copper, PEX, CPVC, and many other types of piping
- Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
- Ideal for lavatory, shower, and water closet use
- Includes two #250 stout clamps and 4 screws
Documents
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, White, Purple
- Fits Pipe Size:
- 1-3/8 in
- Height:
- 7 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC, Nylon