10 in. Clamp Galvanized Steel Pipe Harness
117-K Series 10 in. Clamp Galvanized Steel Pipe Harness
Frequently Purchased Together
Product Details
- Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
- Built with stainless steel, black iron, and/or galvanized components
- Short sweep 1/4 bend restraints
- Made in the USA
- Installs in minutes
- No field cutting or modifications required
Documents
Specifications
- Application:
- No-Hub Fittings, Cast Iron Soil Pipe
- Coating:
- Galvanized, Black
- Collection:
- 117-K Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Gauge (metal):
- 16 ga
- Material:
- Steel, Iron