1/2 in. Plastic and Synthetic Rubber Standard Pipe Clamp

You last purchased this on
 
HoldRite™

1/2 in. Plastic and Synthetic Rubber Standard Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

1/2 in. Plastic and Synthetic Rubber Standard Pipe Clamp

  • Fast #
  • Part #H266
  • Item #7026314
  • Manufacturer Part #266
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • IAPMO UPC/IPC listed
  • Compatible with PEX, copper, CPVC, cast iron, and other pipe materials
  • Supports 1/2" pipe
  • Mounts directly on HoldRite® stout bracket or other surfaces
  • Noise and vibration isolation supports
  • Framework meets UL 94 V-2 flame rating
  • Requires Certification

Documents


Specifications

Application:
Bathtubs, Lavatory, Mid-Span Support, Sinks, Showers, Toilet
Color Finish Category:
Blues
Color Finish Name:
Blue, Off White
Fits Pipe Size:
1/2 in
Height:
1-17/100 in
IAPMO Listed -:
Yes
Length:
2-13/100 in
Material:
Plastic, Synthetic Rubber
Material Type:
Polypropylene, TPR
Maximum Temperature:
140
Minimum Temperature:
-10
Product Type:
Standard Pipe Clamp
UL Listed:
UL 94V-2
Width:
1 in
Work Load Limit:
25 lb