1/2 in. Kynar Flex® Standard Pipe Clamp

You last purchased this on
 
HoldRite™

Flame Fighter™ 1/2 in. Kynar Flex® Standard Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Flame Fighter™ 1/2 in. Kynar Flex® Standard Pipe Clamp

  • Fast #
  • Part #H231S
  • Item #2240677
  • Manufacturer Part #231-S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets ASTM E84 25/50 and UL 94 V-0 requirements
  • Ideal for copper, PEX and CPVC tubing
  • Standard clamp
  • Mounts directly on Holdrite® stout bracket or other surfaces
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84 25/50
Application:
CPVC Tubing, Copper Tubing, Dissimilar Metal Isolation, Mid-Span Support, PEX Tubing, Plenum Support
Collection:
Flame Fighter™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
Fire Rated:
Yes
Fits Pipe Size:
1/2 in
Height:
97/100 in
IAPMO Listed -:
Yes
Length:
1-3/4 in
Material:
Plastic
Material Type:
Kynar Flex®
Product Type:
Standard Pipe Clamp
Temperature Range:
-20 to 200 Deg F
UL Listed:
UL 94V-0
Width:
69/100 in
cUPC Certified:
Yes