1/2 x 26 in. Steel Bracket

You last purchased this on
 
HoldRite™

101 Series 1/2 x 26 in. Steel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

101 Series 1/2 x 26 in. Steel Bracket

  • Fast #
  • Part #H10126
  • Item #16456
  • Manufacturer Part #101-26
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Has 5/8" holes for 1/2" copper tubing on 2" centers
  • Ideal for lavatory and water closet rough-ins
  • Attaches to stud wall framing
  • Requires Certification

Documents


Specifications

Application:
Drinking Fountains, Lavatory, Sinks, Toilet
Coating:
Copper
Collection:
101 Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Depth:
5/8 in
Diameter:
5/8 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
Height:
1-1/4 in
IAPMO Listed -:
Yes
Length:
26 in
Material:
Steel
Product Type:
Bracket
UL Listed:
No
Weight:
0.65 lb
Width:
1-3/4 in
Work Load Limit:
25 lb