DESCRIPTION

  • Ideal for shower head, tub spout, vertical mid-span, and much more
  • Integrates with several Holdrite® clamps and other industry standard components
  • Supports both 2-eared and 3-eared 90s

Holdrite 15-1/4 - 25-1/2 Stout Bracket Less Screw

HSB4

Manufacturer Part #: SB4

Length:

25-1/2 in

SPECIFICATIONS

Adjustable
Yes
Coating
Galvanized
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
1-3/8 in
Height
7 in
Length
25-1/2 in
Material
Galvanized Steel

Print

DOCUMENTS