DESCRIPTION
- Copper bonded , heavy gauge steel L-bracket solution
- Five out of the 6 holes are extruded for additional strength
- Ideal for toilet stub-outs
- Six 5/8" holes at 2-3/4", 4-1/2", 6", 7", 8", and 9"
Holdrite 2-Hole L Bracket
H109A9
Fits Pipe Size:
SPECIFICATIONS
- End Connection 1
- CTS
- Fits Pipe Size
- 1/2 in
- Material
- Copper
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday