2 in. PVC Spanner Ring

You last purchased this on
 
HoldRite™

2 in. PVC Spanner Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

2 in. PVC Spanner Ring

  • Fast #
  • Part #HTRSPVC2
  • Item #5127822
  • Manufacturer Part #TRSPVC2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates 2" pipe size
  • PVC spanner ring
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
2 in
Fitting Type:
DWV
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Product Type:
Spanner Ring