2 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug
Testrite® 2 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug
All Sizes
Frequently Purchased Together
Product Details
- Designed for markets that allow combined plastic and cast iron piping
- Accommodates 2" pipe size
- Black PVC test/cleanout tee, spanner ring, and cleanout plug
Documents
Specifications
- ASTM:
- ASTM A-888, ASTM D-2665
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Tee
- Length:
- 6-9/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No