DESCRIPTION

  • Ideal for riser clamps, or equipment supports
  • Neoprene white vibration isolation pad

Holdrite 2 x 2 in. Neoprene Waffle Pad

H274

Height:

SPECIFICATIONS

Height
3/4 in
Length
2 in
Material
Rubber
Material Type
Neoprene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS