Rubber and Steel Riser Clamp for Acoustic Isolation, Support and Vertical

You last purchased this on
 
HoldRite™

Silencer™ Rubber and Steel Riser Clamp for Acoustic Isolation, Support and Vertical

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Silencer™ Rubber and Steel Riser Clamp for Acoustic Isolation, Support and Vertical

  • Fast #
  • Part #H278
  • Item #2168704
  • Manufacturer Part #278
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sound pad with 10-gauge galvanized steel bearing plate attached
  • Measures 2 in long by 2 in wide by 1/4 in high
  • Neoprene white vibration isolation pad
  • Compatible with multiple pipe types
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Support, Vertical
Coating:
Galvanized
Collection:
Silencer™
Color Finish Category:
Whites
Color Finish Name:
Off White
Gauge (metal):
10 ga
Height:
3/8 in
ISO:
ISO 3822
Length:
2 in
Material:
Rubber, Steel
Material Type:
Neoprene
Product Type:
Riser Clamp
Width:
2 in