DESCRIPTION

  • Drain pan: 21-1/4" x 21-1/4" pan with 1" galvanized steel drain fitting
  • Supports water heaters up to 20 gal or 375 lbs
  • Wall mount

Holdrite Quick Stand™ 20 gal. Wall Mount Water Heater Stand

H40SWHPWM

Material:

SPECIFICATIONS

Collection
Quick Stand™
Fitting Size 1
1 in
Length
21-1/4 in
Material
Galvanized Steel
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS