DESCRIPTION

  • Copper bonded coating
  • Extruded holes provide additional soldering surface
  • Positions 1/2" or 3/4" CTS pipe

Holdrite 20 in. Copper Plated Bracket Holes

H10118R

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Length
20 in
Material
Plastic

Starting at
$3.44
EACH
  • QUANTITY

DOCUMENTS