DESCRIPTION

  • Galvanized steel construction
  • Made in the USA
  • Safely elevates water heaters and other equipment above the floor
  • Supports up to 52 gal or 650 lbs

Holdrite Quick Stand™ 22 x 22 x 16 in. Water Heater Stand Assembly

H40S22A

Material:

SPECIFICATIONS

Collection
Quick Stand™
Height
16 in
Length
22 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS