DESCRIPTION

  • Assembly is required
  • Galvanized steel construction
  • Made in the USA
  • Safely elevates water heaters and other equipment above the floor
  • Supports up to 100 gal or 1,200 lbs

Holdrite Quick Stand™ 24 x 24 in. Unassembled Square Water Heater Stand

H40S24U

Material:

SPECIFICATIONS

Collection
Quick Stand™
Height
16 in
Length
24 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS