25 ft. x 1 in. Sound Insulation Liner Adhesive Backing
25 ft. x 1 in. Sound Insulation Liner Adhesive Backing
Frequently Purchased Together
Product Details
- Self adhesive TPE isolation liner
- Attaches to hangers or works as a pipe wrap
- Width: 2"
- Attaches to loop hangers and HoldRite stout bracket
- Compatible with copper, PEX, CPVC, PVC, iron pipe, ABS and cast iron pipe
Documents
Specifications
- Application:
- Acoustic Isolation, Bathtubs, Sinks, Showers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Acetal, Thermoplastic Elastomer
- Maximum Temperature:
- 180
- Minimum Temperature:
- -10
- Product Type:
- Acoustic Liner
- Thickness:
- 1 in
- Width:
- 2 in