25 in. Galvanized Telescoping Bracket in Silver

You last purchased this on
 
HoldRite™

25 in. Galvanized Telescoping Bracket in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

25 in. Galvanized Telescoping Bracket in Silver

  • Fast #
  • Part #HSB2S
  • Item #1601888
  • Manufacturer Part #SB2S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Ideal for lavatory, shower, or water closet
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping
  • Multi-purpose bracket supports various application solutions
  • Includes 4 screws
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Adjustable:
Yes
Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fits Pipe Size:
1-3/8 in
Height:
7 in
Length:
25 in
UL Listed:
Yes