DESCRIPTION

  • Galvanized steel bracket provides proper pipe positioning and alignment
  • Ideal for lavatory, sink, and water closet stub-out support
  • Supports CPVC piping

Holdrite 26 in. Galvanized Bracket CPVC Pipe

H60126

Fits Pipe Size:

1/2 In - 3/4 In

SPECIFICATIONS

Fits Pipe Size
1/2 In - 3/4 In
Length
26 in
Material
Steel

Starting at
$3.05
EACH
  • QUANTITY

DOCUMENTS