DESCRIPTION

  • Features 1-3/8" keyed holes on 2" centers
  • Flat
  • Galvanized coating

Holdrite 26 in. Galvanized Plated Bracket Holes

H10326

Fits Pipe Size:

1-3/8 in

SPECIFICATIONS

Fits Pipe Size
1-3/8 in
Length
26 in
Material
Plastic

Starting at
$3.93
EACH
  • QUANTITY

DOCUMENTS