DESCRIPTION

  • Copper bonded coating
  • For 1/2", 3/4", or 1" CTS pipe
  • Holes on 2" centers for 1/2" tubing, and holes on 4" centers for 3/4" & 1" tubing

Holdrite 26 x 3/4 in. Single Hole Copper Plate Bracket

H10826

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Length
26 in
Material
Copper

Starting at
$4.72
EACH
  • QUANTITY

DOCUMENTS