DESCRIPTION

  • Extremely resistant to kinking
  • High flexibility
  • IAPMO listed and meets ASME A12.18.6
  • Large inside diameter for high flow rate
  • Meets UPC and IPC codes
  • Size: 3/4" FIP x 3/4" FIP x 18"
  • Stainless steel water heater flex connector
  • Temperature rated to 190°
  • Withstands 125 PSI continuous/200 PSI Max

Holdrite 3/4 in. Stainless Steel FIP Water Heater Connection

HQFC75

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
IAPMO Listed
Yes
Length
18 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS