DESCRIPTION

  • Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
  • Can be cast into concrete slab, then bent into position
  • Ideal for 3 pipe run applications including copper, CPVC, and PEX
  • Made in the USA

Holdrite 3-Hole Galvanized Steel Bracket

H121O

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Depth
1-1/2 in
Fits Pipe Size
1-1/2 in
Length
4-1/2 in
Material
Copper
Width
4 in

Starting at
$2.07
EACH
  • QUANTITY

DOCUMENTS