3 in. IPS J-Hanger

Part #H328  |  Item #3869678  |  Manufacturer Part #328

$5.99 EACH

Fits Pipe Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • J-hanger with TPE liner
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10)
  • Accommodates 3" IPS pipe

Documents

Specifications

Color Finish: [White, Silver]

Color Finish Category: Whites

Fits Pipe Size: 1/2 in

Material: [Acetal Copolymer, Carbon Steel]

Material Type: Thermoplastic Elastomer

Maximum Temperature: 225

Minimum Temperature: -50