2 - 3 in. Clamp Galvanized Steel Pipe Harness
117-L Series 2 - 3 in. Clamp Galvanized Steel Pipe Harness
Frequently Purchased Together
Product Details
- Engineered to meet plumbing codes, pipe manufacturers’ installation instructions, and CISPI installation handbook
- Installs in minutes
- Ideal for restraining hubless cast iron soil pipe against separation during high thrust conditions
- No field cutting or modifications required
- Includes all components in each kit
- No special tools required for installation
- Built with stainless steel, black iron and/or galvanized components
Documents
Specifications
- Adjustable:
- No
- Application:
- No-Hub Fittings, Cast Iron Soil Pipe
- Coating:
- Galvanized
- Collection:
- 117-L Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 2 in - 3 in
- Gauge (metal):
- 24 ga
- Material:
- Steel, Stainless Steel
- Pipe Compatibility:
- Metal