DESCRIPTION

  • Anchor points at the rear of the enclosure allow for optional attachment to the adjacent building structure
  • Easy assembly with basic tools
  • Provide protection for water heaters installed in outdoor locations
  • Water heater enclosures are constructed of galvanized steel

Holdrite 30 in. Water Heater Enclosure

HQSE30

Height:

SPECIFICATIONS

Height
74 in
IAPMO Listed
Yes
Length
30 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS