2-3/4 x 3/8 - 1 x 3-3/8 x 7 in. 25 lb. Steel Single Hole Bracket
PEXRite™ 2-3/4 x 3/8 - 1 x 3-3/8 x 7 in. 25 lb. Steel Single Hole Bracket
Frequently Purchased Together
Product Details
- For use with lavatory or water closet support
- Features 1 in. to 3/8 in. keyed hole
- Attaches to framing or directly to Holdrite® Stout Bracket®
- Designed to support PEX pipe
- Made in the USA
Documents
Specifications
- Application:
- Lavatory, Sinks, Toilet
- Coating:
- Galvanized
- Collection:
- PEXRite™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1 in
- Gauge (metal):
- 14 ga
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 2-3/4 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 3-3/8 in
- Work Load Limit:
- 25 lb