DESCRIPTION

  • Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
  • Can be cast into concrete slab, then bent into position
  • Ideal for single pipe run applications including copper, CPVC, and PEX
  • Made in the USA

Holdrite 4-1/2 in. Galvanized Elbow Bracket with 1-3/8 Hole

H121RLS

Fits Pipe Size:

1 in

SPECIFICATIONS

Depth
1 in
Fits Pipe Size
1 in
Length
4-1/2 in
Material
Steel
Width
2-5/8 in

Starting at
$1.08
EACH
  • QUANTITY

DOCUMENTS