This product requires certification to purchase.

4 in. Test Wedge

You last purchased this on
 
HoldRite™

4 in. Test Wedge

  • Fast #
  • Part #HTR4TWV
  • Item #3869694
  • Manufacturer Part #TR4-TWV
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

4 in. Test Wedge

  • Fast #
  • Part #HTR4TWV
  • Item #3869694
  • Manufacturer Part #TR4-TWV
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reduce test time by up to 75%
  • Keeps projects and plumbers safe and dry
  • Re-usable test device for PVC, ABS, and no-hub cast iron DWV systems
  • Test tee remains in the system to serve as a cleanout
  • Test with air or water pressure
  • No tools, hardware, or sealants needed to install or remove DWV test device or cleanout plug
  • Unique test device includes 3/4" fill/drain down valve
  • Requires Certification

Specifications

Adjustable:
No
Cover Color Finish:
Orange
Drain Base Material:
Plastic
Fits Pipe Size:
4 in
IAPMO Listed:
Yes
Material:
Plastic