DESCRIPTION

  • Can be cast into concrete slab, then bent into position
  • Galvanized steel bracket that supports 2 lines of copper, PEX or CPVC tubing
  • Ideal for dual pipe run applications including copper, CPVC, and PEX
  • Made in the USA
  • Supports parallel lines of copper, PEX or CPVC tubing vertically, horizontally, and overhead

Holdrite 5 in. Bracket for Dual Pipe

H121L

Material:

SPECIFICATIONS

Depth
2 in
Length
5 in
Material
Galvanized Steel
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.96
EACH
  • QUANTITY

DOCUMENTS