DESCRIPTION

  • Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
  • Can be cast into concrete slab, then bent into position
  • Fits 1/2", 3/4" and 1" copper tubing size pipe
  • Ideal for dual pipe run applications including copper, CPVC, and PEX
  • Made in the USA

Holdrite 5 in. Galvanized Elbow Bracket with 1-3/8 Hole

H121DLS

Fits Pipe Size:

1/2 in - 1 in

SPECIFICATIONS

Depth
1 in
Fits Pipe Size
1/2 in - 1 in
Length
5 in
Material
Steel
Width
4-1/2 in

Starting at
$2.07
EACH
  • QUANTITY

DOCUMENTS