DESCRIPTION

  • Drain pan: 26-1/2" diameter with 1" galvanized steel drain fitting
  • Supports water heaters up to 50 gal or 600 lbs
  • Wall mount

Holdrite Quick Stand™ 50 Gallon Wall Mount Water Heater Stand

H50SWHPWM

Material:

SPECIFICATIONS

Collection
Quick Stand™
Fitting Size 1
1 in
Length
26-1/2 in
Material
Galvanized Steel
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS