DESCRIPTION

  • Accommodates 1-1/4" CTS pipe
  • Sound rated
  • Through stud isolator/suspension clamp

Holdrite Acoustical Suspension Pipe Clamp

H264

Fits Pipe Size:

1-1/4 in

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
1-1/4 in
Material
Copper, Plastic
Material Type
CPVC

Starting at
$5.72
EACH
  • QUANTITY

DOCUMENTS