DESCRIPTION

  • Built with stainless steel, black iron, and/or galvanized components
  • Four inch 1/16, 1/8 and 1/6 bend restraint
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Installs in minutes
  • Made in the USA
  • No field cutting or modifications required

Holdrite Bend Restraint Kit

H117L

Fits Pipe Size:

4 in

SPECIFICATIONS

Fits Pipe Size
4 in
Material
Cast Iron

Starting at
$52.25
EACH
  • QUANTITY

DOCUMENTS